Allen Tel AT4X6 4-Contact Plug for Line Cords | Graybar Store
Allen Tel - 4-Contact Plug for Line Cords - AT4X6
+ / - Hover over image to Zoom
Other Views

    4-Contact Plug for Line Cords

    Manufacturer: Allen Tel
    Manufacturer #: AT4X6
    SKU: 88008199
    $8.25
    Checking Pricing
         
    Plug Type:4-Contact 6-Position
    Plug Use:Line Cords
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT4X6
    • Plug Type 4-Contact 6-Position
    • Plug Use Line Cords
    • Wire Type Stranded
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Modular Phone Plug for Stranded Wire - 4-Contact, 6-Position
    • Non-plenum cable only
    • 24 - 36 gauge wire
    • All Allen Tel Modular Plugs are UL & CSA Listed, and RoHS Compliant