B-Line (Eaton) B478HZN Four Bearing Light Duty Trolley Assembly with Eye Hook | Graybar Store
B-Line (Eaton) - Four Bearing Light Duty Trolley Assembly with Eye Hook - B478HZN
+ / - Hover over image to Zoom
Other Views

    Four Bearing Light Duty Trolley Assembly with Eye Hook

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B478HZN
    SKU: 88036394
    $138.42
    Checking Pricing
         
    Weight:72 per Carton lb
    Brand or Series:B-Line; Eaton
    Rod Size (Inches):1/4
    Channel Gauge:12 ga
    Material Finish:Zinc-Plated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B478HZN
    • Type Trolley Assembly with Eye Hook
    • Brand or Series B-Line; Eaton
    • Channel Gauge 12 ga
    • Material Finish Zinc-Plated
    Product Overview:
    Eaton® B-Line 4-Bearing Trolley Assembly With Eye Hook, Zinc-Plated, Weight: 72 per Carton lb, Stainless Steel