Panduit CD-2001-4 4 AWG Crimping Dies | Graybar Store
Panduit - 4 AWG Crimping Dies - CD-2001-4
+ / - Hover over image to Zoom
Other Views

    4 AWG Crimping Dies

    Manufacturer: Panduit
    Manufacturer #: CD-2001-4
    SKU: 93149661
    $176.44
    Checking Pricing
         
    Capacity:4 AWG Copper, 6 AWG Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CD-2001-4
    • Capacity 4 AWG Copper, 6 AWG Aluminum
    • For Use With Compression Lugs, Splices, Tap Connectors
    Product Overview:
    Crimping die can be used with 4 AWG copper and flex cable and 6 AWG aluminum cable. Grey crimping die for use with CT-2001 and CT-3001 crimping tools.