Thomas and Betts 5-TB 4, 4-1/2, 5 Inch Blackburn® Zinc Plate Gold Chromate Malleable Iron Water Pipe Grounding Clamp | Graybar Store
Thomas and Betts - 4, 4-1/2, 5 Inch Blackburn® Zinc Plate Gold Chromate Malleable Iron Water Pipe Grounding Clamp - 5-TB
+ / - Hover over image to Zoom
Other Views

    4, 4-1/2, 5 Inch Blackburn® Zinc Plate Gold Chromate Malleable Iron Water Pipe Grounding Clamp

    Manufacturer: Thomas and Betts
    Manufacturer #: 5-TB
    SKU: 88264472
    $32.27
    Checking Pricing
         
    Pipe Size (Inches):4, 4-1/2 and 5 in.
    Wire Size:6 to 2 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 5-TB
    • Materials Malleable Iron
    • Pipe Size (Inches) 4, 4-1/2 and 5 in.
    Product Overview:
    Waterpipe Malleable Iron Ground Clamp for Wire Range 6 - 2, Water Pipe Size 4, 4 1/2 or 5