GE Lighting F32T825W/SPP41/ECO 4 25W LINEAR FLOURESCENTLAMP | Graybar Store
GE Lighting - 4 25W LINEAR FLOURESCENTLAMP - F32T825W/SPP41/ECO
+ / - Hover over image to Zoom
Other Views

    4 25W LINEAR FLOURESCENTLAMP

    Manufacturer: GE Lighting
    Manufacturer #: F32T825W/SPP41/ECO
    SKU: 25442684
    $6.24
    Checking Pricing
         
    Wattage:25
    Rated Life (Hour):40000
    Initial/Mean Lumens:2500/2350
    Color Temperature (Kelvin):4100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F32T825W/SPP41/ECO
    • Base Type G13
    • Bulb Shape T8
    • Color Temperature (Kelvin) 4100
    • Initial/Mean Lumens 2500/2350
    Product Overview:
    GE Ecolux® Starcoat® T8 25W with 40000 rated life hours.