General Cable 4C18-CMP-NA-RBFG-GCC 4/18 Carol® Brand Multi-Conductor Unshielded Plenum Electronic Cable | Graybar Store
General Cable - 4/18 Carol® Brand Multi-Conductor Unshielded Plenum Electronic Cable - 4C18-CMP-NA-RBFG-GCC
+ / - Hover over image to Zoom
Other Views

    4/18 Carol® Brand Multi-Conductor Unshielded Plenum Electronic Cable

    Manufacturer: General Cable
    Manufacturer #: 4C18-CMP-NA-RBFG-GCC
    SKU: 97126475
    $556.54
    Checking Pricing
         
    Conductor Size:18 AWG
    Conductor Material:Bare Copper
    Length:1000 ft. Reel
    No. of Conductors:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 4C18-CMP-NA-RBFG-GCC
    • No. of Conductors 4
    • Type Plenum
    • Conductor Material Bare Copper
    • Conductor Size 18 AWG
    • Insulation Material PVC
    • Length 1000 ft. Reel
    • SAP Material Type ZSTD
    Product Overview:
    Carol® Brand unshielded plenum electronic cable is 18/4 AWG. Cable is packaged in 1000 ft. reel. Alt Mfr No. C3113.41.86
    Product Construction: Conductor: 22 thru 12 AWG fully annealed stranded tinned or bare copper per ASTM B3, B8 or B33 Insulation: Premium grade, color coded Flexguard PVC Jacket: Flexguard PVC, Natural Temperature Range: 0C to +60C Sequential footage marked to facilitate installation Applications: Intercom Systems Background Music Audio Systems Power Limited Control Circuits Suggested voltage rating: 150 volts Compliances: NEC Article 725 (UL: 60C, 150V) NEC Article 800 (UL: 60C, 300V) Designed to Meet UL 910 Flame Test Features: Flexible Easy to terminate Multi-Conductor, Unshielded NEC Type CMP (UL) c(UL) NOM. INSULATION THICKNESS 0.20 mm NOM. JACKET THICKNESS 0.38 mm NOMINAL O.D. 4.62 mm Capacitance between Conductors