Crouse Hinds (Eaton) TP726 4-11/16 in. Square Surface Covers, 1/2 in. Raised for Toggle Switches | Graybar Store
Crouse Hinds (Eaton) - 4-11/16 in. Square Surface Covers, 1/2 in. Raised for Toggle Switches - TP726
+ / - Hover over image to Zoom
Other Views

    4-11/16 in. Square Surface Covers, 1/2 in. Raised for Toggle Switches

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP726
    SKU: 97231307
    $12.04
    Checking Pricing
         
    Opening:Toggle Switch (2)
    Raised (Inches):1/2
    Shape:4-11/16 in. Square
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP726
    • Materials Steel
    • Opening Toggle Switch (2)
    • Raised (Inches) 1/2
    Product Overview:
    Steel 1/2 in. raised (2) toggle switch surface cover for use on 4-11/16 in. square boxes.
    • 9.0 Cubic inch capacity
    • UL Listed