Thomas and Betts 72 PS 1 4-11/16 in. Square Box Partitions | Graybar Store
Thomas and Betts - 4-11/16 in. Square Box Partitions - 72 PS 1
+ / - Hover over image to Zoom
Other Views

    4-11/16 in. Square Box Partitions

    Manufacturer: Thomas and Betts
    Manufacturer #: 72 PS 1
    SKU: 88254958
    $2.86
    Checking Pricing
         
    Use With:1-1/2 in D Box with Square Cut Tile Wall 2-Device Covers Where the Cover is Raised 1/2, 3/4 or 1 in
    Height (Inches):1-1/2 in.
    No. of Gangs:2
    Packaging:25 per Pack
    Mounting Type:Wall Mount
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 72 PS 1
    • Height (Inches) 1-1/2 in.
    • Materials Galvanized Steel
    • Mounting Type Wall Mount
    • No. of Gangs 2
    • Material Steel
    • Packaging 25 per Pack
    • Use With 1-1/2 in D Box with Square Cut Tile Wall 2-Device Covers Where the Cover is Raised 1/2, 3/4 or 1 in
    • SKU Spec Sheet
      72 PS 1 Specification Sheet
      72 PS 1 Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Double-Gang Box Partition, Packaging: 25 per Pack, Steel, Mounting Type: Wall Mount