Thomas and Betts 72 PD 2 4-11/16 in. Square Box Partitions | Graybar Store
Thomas and Betts - 4-11/16 in. Square Box Partitions - 72 PD 2
+ / - Hover over image to Zoom
Other Views

    4-11/16 in. Square Box Partitions

    Manufacturer: Thomas and Betts
    Manufacturer #: 72 PD 2
    SKU: 88254957
    $3.66
    Checking Pricing
         
    Height (Inches):2-1/8 in.
    No. of Gangs:2
    Packaging:25 per Pack
    Mounting Type:Wall Mount
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 72 PD 2
    • Height (Inches) 2-1/8 in.
    • Materials Galvanized Steel
    • Mounting Type Wall Mount
    Product Overview:
    Box Partition, Packaging: 25 per Pack, Steel, Mounting Type: Wall Mount