Thomas and Betts 4-11/16 in. Square Box Partitions | Graybar Store
Thomas and Betts - 4-11/16 in. Square Box Partitions
+ / - Hover over image to Zoom
Other Views

    4-11/16 in. Square Box Partitions

    Manufacturer: Thomas and Betts
         

    Galvanized steel partition used on 4-11/16 in. square boxes with cut tile wall two-device covers.

    • Manufacturer Thomas and Betts
    • Materials Galvanized Steel
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Accommodates
    Use With
    Height (Inches)
    No. of Gangs
    Packaging
    Mounting Type
    Material
    Price
    72 PD 1
    88254956
    1/2, 3/4 or 1 in. Raised Cover
    2-1/8 in. Deep Box
    $
    11
    .75
    /
    EA
    88254956
    Accommodates
    1/2, 3/4 or 1 in. Raised Cover
    Use With
    2-1/8 in. Deep Box
    Height (Inches)
    No. of Gangs
    Packaging
    Mounting Type
    Material
    $
    11
    .75
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    72 PS 1
    88254958
    1-1/2 in D Box with Square Cut Tile Wall 2-Device Covers Where the Cover is Raised 1/2, 3/4 or 1 in
    1-1/2 in.
    2
    25 per Pack
    Wall Mount
    Steel
    $
    2
    .86
    /
    EA
    88254958
    Accommodates
    Use With
    1-1/2 in D Box with Square Cut Tile Wall 2-Device Covers Where the Cover is Raised 1/2, 3/4 or 1 in
    Height (Inches)
    1-1/2 in.
    No. of Gangs
    2
    Packaging
    25 per Pack
    Mounting Type
    Wall Mount
    Material
    Steel
    $
    2
    .86
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    72 PD 2
    88254957
    2-1/8 in.
    2
    25 per Pack
    Wall Mount
    Steel
    $
    3
    .66
    /
    EA
    88254957
    Accommodates
    Use With
    Height (Inches)
    2-1/8 in.
    No. of Gangs
    2
    Packaging
    25 per Pack
    Mounting Type
    Wall Mount
    Material
    Steel
    $
    3
    .66
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88254956 SKU, 88254956 ANALYTICS...
    Height (Inches)
    No. of Gangs
    Packaging
    Mounting Type
    Material
    Price
    $
    11
    .75
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88254958 SKU, 88254958 ANALYTICS...
    Height (Inches)
    1-1/2 in.
    No. of Gangs
    2
    Packaging
    25 per Pack
    Mounting Type
    Wall Mount
    Material
    Steel
    Price
    $
    2
    .86
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88254957 SKU, 88254957 ANALYTICS...
    Height (Inches)
    2-1/8 in.
    No. of Gangs
    2
    Packaging
    25 per Pack
    Mounting Type
    Wall Mount
    Material
    Steel
    Price
    $
    3
    .66
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available