Thomas and Betts J6 4-1/4 to 6 Inch and 10 to 2 AWG Blackburn® Cast Bronze Ground Clamp With Plated Hardware | Graybar Store
Thomas and Betts - 4-1/4 to 6 Inch and 10 to 2 AWG Blackburn® Cast Bronze Ground Clamp With Plated Hardware - J6
+ / - Hover over image to Zoom
Other Views

    4-1/4 to 6 Inch and 10 to 2 AWG Blackburn® Cast Bronze Ground Clamp With Plated Hardware

    Manufacturer: Thomas and Betts
    Manufacturer #: J6
    SKU: 88034195
    $121.20
    Checking Pricing
         
    Pipe Size (Inches):4-1/4 to 6 in.
    Wire Size:10 to 2 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # J6
    • Materials Cast Bronze and Plated Hardware
    • Pipe Size (Inches) 4-1/4 to 6 in.
    Product Overview:
    Ground clamp joins 10 to 2 AWG wire to 4-1/4 to 6 inch pipe. Ground clamp is cast bronze with plated hardware.