Rayovac V6450101401 3V Lithium CR2450 Battery | Graybar Store
Rayovac - 3V Lithium CR2450 Battery - V6450101401
+ / - Hover over image to Zoom
Other Views

    3V Lithium CR2450 Battery

    Manufacturer: Rayovac
    Manufacturer #: V6450101401
    SKU: 22122106
    $2.31
    Checking Pricing
         
    Size:3V
    Pack Type:1 Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Rayovac
    • Manufacturer # V6450101401
    • Size 3V
    • Pack Type 1 Pack
    • SAP Material Type ZSTD
    • Country of Origin JP - Japan
    Product Overview:
    Lithium manganese dioxide Non-rechargeable battery , 560 mAh, 3 V, CR2450, Pressure Contact