Crouse Hinds (Eaton) E1016SC-33-AMP 3R Receptacle Cover | Graybar Store
Crouse Hinds (Eaton) - 3R Receptacle Cover - E1016SC-33-AMP
+ / - Hover over image to Zoom
Other Views

    3R Receptacle Cover

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: E1016SC-33-AMP
    SKU: 25687174
    $61.56
    Checking Pricing
         
    Amperage:545A
    Voltage Rating:600 V AC/V DC
    Wire Size:350 to 500 kcmil
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # E1016SC-33-AMP
    • Color Grey
    • Amperage 545A
    • Wire Size 350 to 500 kcmil
    • Voltage Rating 600 V AC/V DC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Eaton® J-Series E1016 3R Receptacle Cover, Amperage: 545 A, Gray, Voltage Rating: 600 V AC/V DC, Wire Size: 350 to 500 kcmil