Square D (Schneider Electric) 8501RSD43P14V53 3PDT Type R Miniature Plug-In Relay 10A 24Vdc, Pilot Light | Graybar Store
Square D (Schneider Electric) - 3PDT Type R Miniature Plug-In Relay 10A 24Vdc, Pilot Light - 8501RSD43P14V53
+ / - Hover over image to Zoom
Other Views

    3PDT Type R Miniature Plug-In Relay 10A 24Vdc, Pilot Light

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8501RSD43P14V53
    SKU: 25144447
    $63.36
    Checking Pricing
         
    Contact Operation:3PDT
    Amperage Rating:10
    Coil Voltage:24 Vdc
    Additional Options:Pilot Light
    Input Voltage:DC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8501RSD43P14V53
    • Additional Options Pilot Light
    • Amperage Rating 10
    • Coil Voltage 24 Vdc
    Product Overview:
    General purpose 3PDT 250V 10A miniature plug-in relay with pilot light, DC input voltage and coil voltage 24 Vdc.