3M WLW-QT 3M™ Wiring Pulling Lubricant Wintergrade | Graybar Store
3M - 3M™ Wiring Pulling Lubricant Wintergrade - WLW-QT
+ / - Hover over image to Zoom
Other Views

    3M™ Wiring Pulling Lubricant Wintergrade

    Manufacturer: 3M
    Manufacturer #: WLW-QT
    SKU: 95076738
    $16.56
    Checking Pricing
         
    Material:Thick Scoopable Lubricant
    Packaging:1 Quart Bottle
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # WLW-QT
    • Type Cable Pulling Lubricant
    • Flammability Rating Non-Flammable
    • Material Thick Scoopable Lubricant
    Product Overview:
    3M™ 1 quart bottle low and warm temperature non-drip wiring pulling lubricant.
    • Wire Pull Lubricant Wintergrade
    • Quart
    • Color Translucent Green
    • Temp Range 10°F - 110°F
    • For cold weather applications