3M WLX-QT 3M™ Wiring Pulling Lubricant Wax | Graybar Store
3M - 3M™ Wiring Pulling Lubricant Wax - WLX-QT
+ / - Hover over image to Zoom
Other Views

    3M™ Wiring Pulling Lubricant Wax

    Manufacturer: 3M
    Manufacturer #: WLX-QT
    SKU: 96018989
    $19.11
    Checking Pricing
         
    Material:High Temperature Tolerant Wax
    Packaging:1 Quart Bottle
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # WLX-QT
    • Type Cable Pulling Lubricant
    • Flammability Rating Non-Flammable
    • Material High Temperature Tolerant Wax
    Product Overview:
    3M™ 1 quart bottlel warm temperature water Immersable wiring pulling lubricant wax.
    • Wire Lubricant Wax, 3M™, 1 Quart squeeze bottle
    • Color: Grey
    • Flammability Rating: Non-Flammable
    • Temperature Range: 10 to 194°F