3M 11328-00000-20 Virtua™ Safety Glasses, Indoor/Outdoor Projects, Clear Indoor/Outdoor Lens | Graybar Store
     
3M - Virtua™ Safety Glasses, Indoor/Outdoor Projects, Clear Indoor/Outdoor Lens - 11328-00000-20
+ / - Hover over image to Zoom
Other Views

    Virtua™ Safety Glasses, Indoor/Outdoor Projects, Clear Indoor/Outdoor Lens

    Manufacturer: 3M
    Manufacturer #: 11328-00000-20
    SKU: 25235757
    $2.55
    Checking Pricing
         
    Framing Style:Clear Temple Lightweight Poly Frame
    Lens Color:Clear Indoor/Ourdoor Lens
    Lens Coating:Polycarbonate Hard Coat
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 11328-00000-20
    • Application Indoor Projects
    • Framing Style Clear Temple Lightweight Poly Frame
    • Lens Coating Polycarbonate Hard Coat
    • Lens Color Clear Indoor/Ourdoor Lens
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Virtua™ Clear lightweight plastic safety glasses, indoor/outdoor, hard coat lens, clear frame,polycarbonate hard coat lens.
    • Lightweight
    • Scratch-resistant lens for a comfortable,contoured fit.
    • Designed for eyewear safety and eye protection.
    • Can be worn both indoors and outdoors.
    • Lens tint - Clear
    • Frame- Clear