3M 11329-00000-20 Virtua™ Safety Glasses, Indoor/Outdoor Projects, Clear Anti-Fog Lens | Graybar Store
3M - Virtua™ Safety Glasses, Indoor/Outdoor Projects, Clear Anti-Fog Lens - 11329-00000-20
+ / - Hover over image to Zoom
Other Views

    Virtua™ Safety Glasses, Indoor/Outdoor Projects, Clear Anti-Fog Lens

    Manufacturer: 3M
    Manufacturer #: 11329-00000-20
    SKU: 25235756
    $1.76
    Checking Pricing
         
    Framing Style:Clear Temple Lightweight Poly Frame
    Lens Color:Clear Anti-Fog Lens
    Lens Coating:Polycarbonate Hard Coat
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 11329-00000-20
    • Application Indoor Projects
    • Type Protective Eyeware
    • Framing Style Clear Temple Lightweight Poly Frame
    • Lens Coating Polycarbonate Hard Coat
    • Lens Color Clear Anti-Fog Lens
    • Country of Origin CN - China
    Product Overview:
    Virtua™ Clear Lightweight Plastic Safety Glasses, Anti-Fog Hard Coat Lens, Clear Frame,Polycarbonate Hard Coat Lens.
    • Lightweight design weighs less than an ounce for comfort
    • Wraparound design provides extended eye protection and unobstructed viewing
    • Unisex styling fits a variety of facial profiles
    • Polycarbonate lenses absorb 99.9 UVA and UVB
    • Lens tint - Clear
    • Frame- Clear
    • Non-combustible material
    • Convenient, hand-tear dispensing
    • Less irritating to skin
    • Approved for use in all UL-listed through-penetration 3M firestop systems
    • Easy to transport and carry