3M - Virtua™ Safety Glasses, Indoor/Outdoor Projects, Clear Lens - 11326-00000-20
+ / - Hover over image to Zoom
Other Views

Virtua™ Safety Glasses, Indoor/Outdoor Projects, Clear Lens

Manufacturer: 3M
Manufacturer #: 11326-00000-20
SKU: 25235755
$3.18
Checking Pricing
     
Framing Style:Clear Temple Lightweight Poly Frame
Lens Color:Clear Lens
Lens Coating:Polycarbonate Hard Coat
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer 3M
  • Manufacturer # 11326-00000-20
  • Application Indoor Projects
  • Type Protective Eyeware
  • Framing Style Clear Temple Lightweight Poly Frame
  • Lens Coating Polycarbonate Hard Coat
  • Lens Color Clear Lens
Product Overview:
Virtua™ Clear Lightweight Plastic Safety Glasses, Hard Coat Lens, Clear Frame,Polycarbonate Hard Coat Lens.
  • Lightweight
  • Unisex Virtua protective eyewear combines versatility and value with high wraparound coverage
  • Polycarbonate construction and a hard coat
  • Scratch-resistant lens for a comfortable, contoured fit.
  • Lens tint-Clear
  • Frame-Clear