3M 4504-1INCHX18YD 3M™ Vinyl Foam Tape, Black | Graybar Store
3M - 3M™ Vinyl Foam Tape, Black - 4504-1INCHX18YD
+ / - Hover over image to Zoom
Other Views

    3M™ Vinyl Foam Tape, Black

    Manufacturer: 3M
    Manufacturer #: 4504-1INCHX18YD
    SKU: 99523696
    $74.85
    Checking Pricing
         
    Color:Black
    Length:18 yd
    Diameter (Inches):14.8 in.
    Additional Features:Temperature Resistance 250 Deg F
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 4504-1INCHX18YD
    • Color Black
    • Additional Features Temperature Resistance 250 Deg F
    • Diameter (Inches) 14.8 in.
    Product Overview:
    Black single sided foam tape 3/8 in. x 18 yd vinyl foam tape. 1/4 in Width x 1/4 in Thick.