3M 90129-00006 3M Traffic Safety Cone | Graybar Store
3M - 3M Traffic Safety Cone - 90129-00006
+ / - Hover over image to Zoom
Other Views

    3M Traffic Safety Cone

    Manufacturer: 3M
    Manufacturer #: 90129-00006
    SKU: 25642893
    $14.38
    Checking Pricing
         
    Color:Orange
    Size:28 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 90129-00006
    • Color Orange
    • Size 28 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    28 inch orange PVC tracffic safety cone.