3M - 3M™ Short Brim Pink Hard Hat with 4-Point Ratchet Suspension - H-713R
+ / - Hover over image to Zoom
Other Views

3M™ Short Brim Pink Hard Hat with 4-Point Ratchet Suspension

Manufacturer: 3M
Manufacturer #: H-713R
SKU: 25724103
$11.53
Checking Pricing
     
Style:Short Brim
Color:Pink
Size:OSFA
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer 3M
  • Manufacturer # H-713R
  • Color Pink
  • Size OSFA
  • Style Short Brim
Product Overview:
Pink short brim hard hart with 4-point ratchet suspension allows wearer to customize height and fit. Meets requirements of ANSI/ISEA Z89.1-2009 Type 1, Class C, G and E applications.
  • Smooth, easy turning ratchet suspension
  • ANSI/ISEA compliant when worn in the forward and reverse donning positions
  • Short brim enhances upward visibility
  • Suspension sits lower on head to reduce pressure and increase security
  • Slots allow for attachment of safety accessories