3M 3M™ Scotchcast™ Encapsulating and Blocking Compound | Graybar Store
3M - 3M™ Scotchcast™ Encapsulating and Blocking Compound
+ / - Hover over image to Zoom
Other Views

    3M™ Scotchcast™ Encapsulating and Blocking Compound

    Manufacturer: 3M
         

    3M™ Scotchcast™ Encapsulating and Blocking Compound 4407 is a hard encapsulant that is designed for permanent splice protection and cable blocking applications.

    • Manufacturer 3M
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Size
    Package Quantity
    Material
    Price
    4407-1500/F
    99940193
    1500 g
    2 per Pack
    Polyurethane
    $
    94
    .85
    /
    EA
    99940193
    Size
    1500 g
    Package Quantity
    2 per Pack
    Material
    Polyurethane
    $
    94
    .85
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    4407-D
    88177457
    675 g
    10 per Pack
    Polyurethane
    $
    40
    .96
    /
    EA
    88177457
    Size
    675 g
    Package Quantity
    10 per Pack
    Material
    Polyurethane
    $
    40
    .96
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99940193 SKU, 99940193 ANALYTICS...
    Material
    Polyurethane
    Price
    $
    94
    .85
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88177457 SKU, 88177457 ANALYTICS...
    Material
    Polyurethane
    Price
    $
    40
    .96
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available