3M 4075 Safeclaw™ Concrete Anchor Device, 3/4 In. Hole Dia., Steel | Graybar Store
3M - Safeclaw™ Concrete Anchor Device, 3/4 In. Hole Dia., Steel - 4075
+ / - Hover over image to Zoom
Other Views

    Safeclaw™ Concrete Anchor Device, 3/4 In. Hole Dia., Steel

    Manufacturer: 3M
    Manufacturer #: 4075
    SKU: 25392421
    $79.22
    Checking Pricing
         
    Size:3/4 inch hole dia
    Material Finish:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 4075
    • Size 3/4 inch hole dia
    • Application Safety Protection Equipment
    • Material Finish Steel
    Product Overview:
    Safeclaw Reusable Concrete Anchor 4075, Fall Protection.