3M 8979-SLATEBLUE-48MMX22.8M 3M™ Performance Plus Duct Tape, Slate Blue | Graybar Store
3M - 3M™ Performance Plus Duct Tape, Slate Blue - 8979-SLATEBLUE-48MMX22.8M
+ / - Hover over image to Zoom
Other Views

    3M™ Performance Plus Duct Tape, Slate Blue

    Manufacturer: 3M
    Manufacturer #: 8979-SLATEBLUE-48MMX22.8M
    SKU: 25171929
    $10.56
    Checking Pricing
         
    Size:48 mm x 22.8 mm
    Color:Black/Silver
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 8979-SLATEBLUE-48MMX22.8M
    • Color Black/Silver
    • Size 48 mm x 22.8 mm
    • Type Duct Tape
    Product Overview:
    Slate Blue performance plus duct tape size 48 mm x 22.8 mm..