3M 11802-00000-20 3M™ Nitrous™ Safety Glasses with Corded Control System | Graybar Store
3M - 3M™ Nitrous™  Safety Glasses with Corded Control System - 11802-00000-20
+ / - Hover over image to Zoom
Other Views

    3M™ Nitrous™ Safety Glasses with Corded Control System

    Manufacturer: 3M
    Manufacturer #: 11802-00000-20
    SKU: 25273177
    $7.94
    Checking Pricing
         
    Lens Color:Grey
    Brand or Series:Nitrous
    Frame Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 11802-00000-20
    • Brand or Series Nitrous
    • Lens Color Grey
    • Frame Color Black
    • SAP Material Type ZSTD
    Product Overview:
    Nitrous corded control system protective eyewear has grey anti-fog lenses with black frame.