3M 3903-RED-2INX50YD 3M™ Multi-Purpose Duct Tape, Red | Graybar Store
3M - 3M™ Multi-Purpose Duct Tape, Red - 3903-RED-2INX50YD
+ / - Hover over image to Zoom
Other Views

    3M™ Multi-Purpose Duct Tape, Red

    Manufacturer: 3M
    Manufacturer #: 3903-RED-2INX50YD
    SKU: 25239623
    $6.73
    Checking Pricing
         
    Size:2 in. x 50 YD
    Color:Red
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 3903-RED-2INX50YD
    • Color Red
    • Size 2 in. x 50 YD
    • Type Multi-Purpose Duct Tape
    • Temperature Rating 93 â°C
    • Thickness 8.6 mil
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Red vinyl duct tap size 2 IN X 50 YD