3M 11216-00000-20 Moon Dawg™ Safety Glasses, Rectangular Mirror Lens | Graybar Store
3M - Moon Dawg™ Safety Glasses, Rectangular Mirror Lens - 11216-00000-20
+ / - Hover over image to Zoom
Other Views

    Moon Dawg™ Safety Glasses, Rectangular Mirror Lens

    Manufacturer: 3M
    Manufacturer #: 11216-00000-20
    SKU: 25248864
    $12.47
    Checking Pricing
         
    Framing Style:Wrap Around Black Poly Frame
    Lens Color:Rectangular Mirror Lens
    Lens Coating:Rugged Anti-Scratch (RAS) Coating
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 11216-00000-20
    • Application Outdoor Safety Sunwear
    • Type Protective Eyeware
    • Framing Style Wrap Around Black Poly Frame
    • Lens Coating Rugged Anti-Scratch (RAS) Coating
    • Lens Color Rectangular Mirror Lens
    Product Overview:
    Moon Dawg™ Plastic Stylish Safety Glasses, Wide Black Temple Frame, Retangular Mirror Lens.
    Moon Dawg™ Safety Glasses with Wide Black Temple Frame Mirror Lens.
  • Rectangular-shaped lenses and wide temples look cutting edge
  • Polycarbonate lenses absorb 99.9% UVA and B
  •