3M 11476-00000-10 Light Vision™ 2 Safety Glasses, Indoor/Outdoor, Clear Anti-Fog | Graybar Store
3M - Light Vision™ 2 Safety Glasses, Indoor/Outdoor, Clear Anti-Fog - 11476-00000-10
+ / - Hover over image to Zoom
Other Views

    Light Vision™ 2 Safety Glasses, Indoor/Outdoor, Clear Anti-Fog

    Manufacturer: 3M
    Manufacturer #: 11476-00000-10
    SKU: 25235754
    $17.27
    Checking Pricing
         
    Framing Style:Grey Poly Frame with Ultra-Bright Adjustable LED Lights
    Lens Color:Clear Anti-Fog Lens
    Lens Coating:Polycarbonate Absorbs UVA and UVB
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 11476-00000-10
    • Application Indoor/Outdoor Protection With Adjustable LED Lights
    • Type Protective Eyeware
    • Framing Style Grey Poly Frame with Ultra-Bright Adjustable LED Lights
    • Lens Coating Polycarbonate Absorbs UVA and UVB
    • Lens Color Clear Anti-Fog Lens
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Light Vision™ Safety Glasses Dual LED Lights, Grey Frame, Black Temple, Anti Fog Lens, 50 Hour Batteries
    • Anti-Fog Lens Coating
    • Dual LED Lights
    • Grey Frame / Clear Lens