3M - 3M™ Interam™ Endothermic Mat - E-5A-4
+ / - Hover over image to Zoom
Other Views

3M™ Interam™ Endothermic Mat

Manufacturer: 3M
Manufacturer #: E-5A-4
SKU: 97134100
Checking Pricing
     
Size:24.5 in x 20 ft
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer 3M
  • Manufacturer # E-5A-4
  • Size 24.5 in x 20 ft
Product Overview:
Interam Endothermic Mat 24.5 in x 20 ft x 0.4 in.