3M 90 3M™ Hi-Strength 90 CA Spray Adhesive, 19 oz. | Graybar Store
3M - 3M™ Hi-Strength 90 CA Spray Adhesive, 19 oz. - 90
+ / - Hover over image to Zoom
Other Views

    3M™ Hi-Strength 90 CA Spray Adhesive, 19 oz.

    Manufacturer: 3M
    Manufacturer #: 90
    SKU: 97179591
    $25.14
    Checking Pricing
         
    Size:19 oz.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 90
    • Size 19 oz.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Spray adhesive, Low VOC <25 percent Clear, 19.0 oz