3M WGM-1 3M™ Gripping Material Work Glove | Graybar Store
3M - 3M™ Gripping Material Work Glove - WGM-1
+ / - Hover over image to Zoom
Other Views

    3M™ Gripping Material Work Glove

    Manufacturer: 3M
    Manufacturer #: WGM-1
    SKU: 25625706
    $37.65
    Checking Pricing
         
    Size:Medium
    Color:Black/Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # WGM-1
    • Color Black/Grey
    • Size Medium
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Black/Grey gripping material work glove, medium.