3M 6900-LARGE Respirator, Full Facepiece, Reusable, Large, Grey | Graybar Store
3M - Respirator, Full Facepiece, Reusable, Large, Grey - 6900-LARGE
+ / - Hover over image to Zoom
Other Views

    Respirator, Full Facepiece, Reusable, Large, Grey

    Manufacturer: 3M
    Manufacturer #: 6900-LARGE
    SKU: 96096073
    $127.22
    Checking Pricing
         
    Size:Large
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 6900-LARGE
    • Color Grey
    • Size Large
    • Application Worker Respiratory Protection Against Certain Non-Oil Based Particles
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    3M™ Full Facepiece Reusable Respirator, Respiratory Protection, Large.