3M H-813R 3M™ Full Brim Pink Hard Hat with 4-Point Ratchet Suspension | Graybar Store
3M - 3M™ Full Brim Pink Hard Hat with 4-Point Ratchet Suspension - H-813R
+ / - Hover over image to Zoom
Other Views

    3M™ Full Brim Pink Hard Hat with 4-Point Ratchet Suspension

    Manufacturer: 3M
    Manufacturer #: H-813R
    SKU: 25724105
    $15.25
    Checking Pricing
         
    Style:Full Brim
    Color:Pink
    Size:OSFA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # H-813R
    • Color Pink
    • Size OSFA
    • Style Full Brim
    • SAP Material Type ZSTD
    Product Overview:
    Pink full brim hard hat with 4-point ratchet suspension and optimized comfort with 3 levels of adjustments for customized fit. Meets requirements of ANSI/ISEA Z89.1-2009 Type 1, Class C, G and E applications.
    • Impact resistant, ANSI Type I hard hat wears lightweight and comfortable on the head
    • Comfortable suspension sits lower on head to reduce pressure points
    • Smooth, easy turning ratchet suspension is easy to adjust
    • Absorbent brow pad adds cushioned, ventilated comfort