3M WRNGLBL 3M™ Firestop Identification Label, 250 Per Roll | Graybar Store
3M - 3M™ Firestop Identification Label, 250 Per Roll - WRNGLBL
+ / - Hover over image to Zoom
Other Views

    3M™ Firestop Identification Label, 250 Per Roll

    Manufacturer: 3M
    Manufacturer #: WRNGLBL
    SKU: 25474296
    $35.99
    Checking Pricing
         
    Size:3 in x 5 in.
    Color:Red
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # WRNGLBL
    • Color Red
    • Size 3 in x 5 in.
    Product Overview:
    Red/White firestop identicication labels, 3 in x 5 in. 250 lablels per roll.