3M - 3M™ Fire Barrier Ultra Plastic Pipe Device, 3 Inch - ULTRA-PPD-3
+ / - Hover over image to Zoom
Other Views

3M™ Fire Barrier Ultra Plastic Pipe Device, 3 Inch

Manufacturer: 3M
Manufacturer #: ULTRA-PPD-3
SKU: 99568832
Checking Pricing
     
Fire Rating:3 hour
Size:2 inch
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer 3M
  • Manufacturer # ULTRA-PPD-3
  • Size 2 inch
  • Application For installing firestop around 6 non-metallic pipe in new and retrofit through penetration installations; In conjunction with 3M Fire Barrier Wrap
  • Type Fire Barrier Ultra Plastic Pipe Device
  • Fire Rating 3 hour
Product Overview:
Plastic pipe device 3 inch hose clamp.