3M - Plastic Pipe Device  For installing firestop around 6  non-metallic pipe in new and retrofit through penetration installations;
+ / - Hover over image to Zoom
Other Views

Plastic Pipe Device For installing firestop around 6 non-metallic pipe in new and retrofit through penetration installations;

Manufacturer: 3M
     

Used to firestop non-metallic pipe in new and retrofit installations. Achieves up to 2-hour fire protection in tested and listed systems.

  • Manufacturer 3M
  • Application For installing firestop around 6 non-metallic pipe in new and retrofit through penetration installations; In conjunction with 3M Fire Barrier Wrap
  • Type Fire Barrier Ultra Plastic Pipe Device
Select Filter Options Below ( 1 items found )
Fire Rating:3 hour
Size:2 inch
Mfg Part #
SKU
Fire Rating
Size
Brand or Series
Packaging
Material
Price
ULTRA-PPD-3
99568832
3 hour
2 inch
$
16
.76
/
EA
99568832
Fire Rating
3 hour
Size
2 inch
Brand or Series
Packaging
Material
$
16
.76
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
99568832 SKU, 99568832 ANALYTICS...
Brand or Series
Packaging
Material
Price
$
16
.76
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available