3M - 3M Fire Barrier Pillows - FB-369
+ / - Hover over image to Zoom
Other Views

3M Fire Barrier Pillows

Manufacturer: 3M
Manufacturer #: FB-369
SKU: 99894771
Checking Pricing
     
Size:3 in. x 6 in. x 9 in.
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer 3M
  • Manufacturer # FB-369
  • Size 3 in. x 6 in. x 9 in.
Product Overview:
Fire Barrier Pillow 3 in X 6 in X 9 in