3M - 3M™ Fire Barrier Moldable Putty Stix MP+ - MP+STICK
+ / - Hover over image to Zoom
Other Views

3M™ Fire Barrier Moldable Putty Stix MP+

Manufacturer: 3M
Manufacturer #: MP+STICK
SKU: 25059810
$13.77
Checking Pricing
     
Fire Rating:Up to 4 Hours
Material:Synthetic Elastomer Intumescent Putty
Size:1.5 x 6
Color:Dark Red
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer 3M
  • Manufacturer # MP+STICK
  • Color Dark Red
  • Size 1.5 x 6
  • Application Prevent Passage of Fire and Smoke in Cable Penetrations Through Walls or Floors
  • Type Intumescent Putty
  • Fire Rating Up to 4 Hours
  • Material Synthetic Elastomer Intumescent Putty
Product Overview:
1.5X 6 modable putty stick.
Dark red moldable 1.5X 6 modable putty stick.