3M - 3M Fire Barrier Moldable Putty Stix
+ / - Hover over image to Zoom
Other Views

3M Fire Barrier Moldable Putty Stix

Manufacturer: 3M
     

A one-part, halogen-free product designed to firestop electrical outlet boxes and a wide variety of through-penetrations.

Fire barrier moldable putty Stix MP+ is a one-part, ready-to-use intumescent firestop containing a synthetic elastomer.
See More >>
  • Manufacturer 3M
  • Application Prevent Passage of Fire and Smoke in Cable Penetrations Through Walls or Floors
  • Type Intumescent Putty
Select Filter Options Below ( 2 items found )
Mfg Part #
SKU
Fire Rating
Material
Size
Color
Price
MP+1.4X11
22047187
Up to 4 Hours
Synthetic Elastomer Intumescent Putty
1-4 x 11.0 in. stick
Dark Red
$
20
.10
/
EA
22047187
Fire Rating
Up to 4 Hours
Material
Synthetic Elastomer Intumescent Putty
Size
1-4 x 11.0 in. stick
Color
Dark Red
$
20
.10
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
MP+STICK
25059810
Up to 4 Hours
Synthetic Elastomer Intumescent Putty
1.5 x 6
Dark Red
$
12
.73
/
EA
25059810
Fire Rating
Up to 4 Hours
Material
Synthetic Elastomer Intumescent Putty
Size
1.5 x 6
Color
Dark Red
$
12
.73
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
22047187 SKU, 22047187 ANALYTICS...
Size
1-4 x 11.0 in. stick
Color
Dark Red
Price
$
20
.10
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
25059810 SKU, 25059810 ANALYTICS...
Size
1.5 x 6
Color
Dark Red
Price
$
12
.73
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available