3M TB3560 3M™ Dual Lock™ Reclosable Fastener, Clear | Graybar Store
3M - 3M™ Dual Lock™ Reclosable Fastener, Clear - TB3560
+ / - Hover over image to Zoom
Other Views

    3M™ Dual Lock™ Reclosable Fastener, Clear

    Manufacturer: 3M
    Manufacturer #: TB3560
    SKU: 25401037
    $46.92
    Checking Pricing
         
    Color:Clear
    Size:1 x 10 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # TB3560
    • Color Clear
    • Size 1 x 10 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    250/250 Clear, 1 x 10 ft. Dual Lock Reclosable Fastener Clear. 1 Mated Strip /Bag
    • A clear fastener with mushroom shaped stems backed with a clear, acrylic pressure sensitive adhesive.
    • Type 250 stem density polyolefin fastener which mates to Type 170, 250 or 400.
    • Designed to bond to metals, glass and high surface energy plastics.