3M 11379-00000-20 3M™ BX™ Reader Protective Eyewear | Graybar Store
3M - 3M™ BX™ Reader Protective Eyewear - 11379-00000-20
+ / - Hover over image to Zoom
Other Views

    3M™ BX™ Reader Protective Eyewear

    Manufacturer: 3M
    Manufacturer #: 11379-00000-20
    SKU: 25275214
    $10.26
    Checking Pricing
         
    Lens Color:Grey
    Color:Silver
    Additional Features:2.5 Diopter
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 11379-00000-20
    • Color Silver
    • Additional Features 2.5 Diopter
    • Lens Color Grey
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    BX reader grey lens, silver frame +2.5 DIOPTER