3M 11375-00000-20 BX™ Safety Glasses, Reader, +2.0 Diopter on Lower Lens | Graybar Store
3M - BX™ Safety Glasses, Reader, +2.0 Diopter on Lower Lens - 11375-00000-20
+ / - Hover over image to Zoom
Other Views

    BX™ Safety Glasses, Reader, +2.0 Diopter on Lower Lens

    Manufacturer: 3M
    Manufacturer #: 11375-00000-20
    SKU: 25235765
    $12.23
    Checking Pricing
         
    Framing Style:Silver Poly Frame with Adjustable Nose-Bridge
    Lens Color:Clear Anti-Fog Polycarbonate Lens
    Lens Coating:+2.0 Doipter on Lower Lens
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 11375-00000-20
    • Application For Workers Who Have Difficulty Reading Small Print or are Engaged in Small Detail Work
    • Type Protective Eyeware
    • Framing Style Silver Poly Frame with Adjustable Nose-Bridge
    • Lens Coating +2.0 Doipter on Lower Lens
    • Lens Color Clear Anti-Fog Polycarbonate Lens
    Product Overview:
    BX™ Clear Reading Safety Glasses Lightweight, Silver/Black Frame, Anti-Fog Lens, +2.0 Magnifying Diopter Lens.
    • Designed for workers who have difficulty reading small print or are engaged in small detail work.
    • BX reader protective eyewear features magnifying diopters, lightweight frame, adjustable lenght temples, and integrated sideshields.
    • Lens tint - Clear
    • Frame- Silver and Black