Dura-Line 10003157 3in. HDPE Sch 80 Orange with tape-Cut Reel | Graybar Store
Dura-Line - 3in. HDPE Sch 80 Orange with tape-Cut Reel - 10003157
+ / - Hover over image to Zoom
Other Views

    3in. HDPE Sch 80 Orange with tape-Cut Reel

    Manufacturer: Dura-Line
    Manufacturer #: 10003157
    SKU: 25397202
    Price pending
    Checking Pricing
         
    Trade Size (Inches):3 in.
    Length:1400 ft.
    Color:Orange
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Dura-Line
    • Manufacturer # 10003157
    • Color Orange
    • Length 1400 ft.
    • Trade Size (Inches) 3 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Innerduct HDPE 3in. schedule-80 smooth-wall orange innerduct with 1250# pull tape,standard print, steel reel 102in. x42in. -1400 feet. Cut Reel