Dura-Line 10003160 3in. HDPE Sch 80 Black/Red | Graybar Store
Dura-Line - 3in. HDPE Sch 80 Black/Red - 10003160
+ / - Hover over image to Zoom
Other Views

    3in. HDPE Sch 80 Black/Red

    Manufacturer: Dura-Line
    Manufacturer #: 10003160
    SKU: 25397204
    Price pending
    Checking Pricing
         
    Trade Size (Inches):3 in.
    Length:1400 ft.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Dura-Line
    • Manufacturer # 10003160
    • Color Black
    • Length 1400 ft.
    • Trade Size (Inches) 3 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Innerduct HDPE 3in. Sche 80 smooth-wall black w red stripe empty (no tape) lightning bolt print reel 102in. x42in. - 1400 feet.