Broan-NuTone 696RNB NuTone Ventilation Fan, 3 in. Duct, 4.0 Sones, 50 CFM, 8-3/4 x 9-1/8 in. Grill, 6 Pk. | Graybar Store
Broan-NuTone - NuTone Ventilation Fan, 3 in. Duct, 4.0 Sones, 50 CFM, 8-3/4 x 9-1/8 in. Grill, 6 Pk. - 696RNB
+ / - Hover over image to Zoom
Other Views

    NuTone Ventilation Fan, 3 in. Duct, 4.0 Sones, 50 CFM, 8-3/4 x 9-1/8 in. Grill, 6 Pk.

    Manufacturer: Broan-NuTone
    Manufacturer #: 696RNB
    SKU: 99532622
    $21.55
    Checking Pricing
         
    Grill Size:8-3/4 x 9-1/8 in.
    CFM:50 CFM
    Package Quantity:6
    Sones:4.0
    Duct Size:3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Broan-NuTone
    • Manufacturer # 696RNB
    • Brand NuTone
    • CFM 50 CFM
    • Duct Size 3 in.
    • Finish White
    • Grill Size 8-3/4 x 9-1/8 in.
    • Package Quantity 6
    • Sones 4.0
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    50 CFM ceiling or wall mount 4 sone fan with 8-3/4 x 9-1/8 inch white plastic grille and no housing.
    NuTone 696RNB 50 CFM Economy Fan and Grille Finish Pack
    • Grille Dimensions: 9-1/8 L x 8-3/4 W x 1/2 H Inches
    • Housing Dimensions: 7-1/2 L x 7-1/4 W x 3-5/8 H Inches
    • Ideal for bath, utility and recreation rooms
    • For baths up to 45 sq. ft. and other rooms up to 60 sq. ft.
    • Easy installation in walls and ceilings
    • Mounts on either 16 or 24 inch O.C. joist or stud
    • Installs in ceiling or 2 x 6 inch wall studs
    • Use in tub or shower with GFI branch circuit wiring
    • Powerful centrifugal blower wheel
    • Plug-in motor, extra large junction box
    • Polypropylene weather damper opens when fan is turned on; shuts when fan is off
    • Discharge is through 3 inch round duct through roof or wall