Broan-NuTone 696N NuTone Ventilation Fan, 3 in. Duct, 4.0 Sones, 50 CFM, 8-3/4 x 9-1/8 in. Grill | Graybar Store
Broan-NuTone - NuTone Ventilation Fan, 3 in. Duct, 4.0 Sones, 50 CFM, 8-3/4 x 9-1/8 in. Grill - 696N
+ / - Hover over image to Zoom
Other Views

    NuTone Ventilation Fan, 3 in. Duct, 4.0 Sones, 50 CFM, 8-3/4 x 9-1/8 in. Grill

    Manufacturer: Broan-NuTone
    Manufacturer #: 696N
    SKU: 88189338
    $27.66
    Checking Pricing
         
    Grill Size:8-3/4 x 9-1/8 in.
    CFM:50 CFM
    Package Quantity:1
    Sones:4.0
    Duct Size:3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Broan-NuTone
    • Manufacturer # 696N
    • Brand NuTone
    • CFM 50 CFM
    • Duct Size 3 in.
    • Finish White
    • Grill Size 8-3/4 x 9-1/8 in.
    • Package Quantity 1
    • Sones 4.0
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    50 CFM 4 sone ventilation fan with 8-3/4 x 9-1/8 inch white plastic grille.
    696N Bath Fan, 50 CFM Ventilation Fan with White Plastic Grille
    • A standard fan that provides a basic level of ventilation for a small to average sized bathroom or powder room
    • Double-strength steel mounting flanges with keyhole slots for fast installation
    • Duct Direction: Horizontal
    • Grille Finish: White Polymeric
    • Grille Dimension: 8-3/4 L x 9-1/8 W Inches
    • Housing Dimension: 7-1/4 L x 7-1/2 W x 3-5/8 H Inches
    • HVI Certified
    • Minimum Construction Space Required: 2 x 4 Inches
    • UL Listed for use over bathtubs or showers when connected to GFCI circuit
    • Wall Installable