Broan-NuTone 688 NuTone Ventilation Fan, 3 in. Duct, 4.0 Sones, 50 CFM, 9 x 9-1/4 in. Grill | Graybar Store
Broan-NuTone - NuTone Ventilation Fan, 3 in. Duct, 4.0 Sones, 50 CFM, 9 x 9-1/4 in. Grill - 688
+ / - Hover over image to Zoom
Other Views

    NuTone Ventilation Fan, 3 in. Duct, 4.0 Sones, 50 CFM, 9 x 9-1/4 in. Grill

    Manufacturer: Broan-NuTone
    Manufacturer #: 688
    SKU: 88043752
    $27.66
    Checking Pricing
         
    Grill Size:9 x 9-1/4 in.
    CFM:50 CFM
    Package Quantity:1
    Sones:4.0
    Duct Size:3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Broan-NuTone
    • Manufacturer # 688
    • Brand NuTone
    • CFM 50 CFM
    • Duct Size 3 in.
    • Finish White
    • Grill Size 9 x 9-1/4 in.
    • Package Quantity 1
    • Sones 4.0
    • Country of Origin US - USA
    Product Overview:
    50 CFM ceiling or wall mount 4 sone fan with 9 x 9-1/4 inch white plastic grille.
    688 Ceiling/Wall mount fan, white plastic grille. Remove air wherever needed with Broan compact ventilation fans.
    • Baths up to 45 sq. ft.
    • Duct Direction: Horizontal
    • Grille Finish: White Polymeric
    • Grille Dimension: 9 Inch L x 9-1/4 Inch W
    • Housing Dimension: 7-1/4 L x 7-1/2 W x 3-5/8 H Inches
    • HVI Certified
    • Minimum Construction Space Required: 2 x 4 Inches
    • Product Weight: 3.5 lbs.
    • Torsion spring grille mounting - no tools necessary
    • Motor engineered for continuous operation: No
    • UL Listed for use over bathtubs or showers when connected to GFCI circuit
    • Wall Installable