GE Lighting F25T8/XL/SP41/EC 3FT 25W T8 ECOLUX LINEAR FLUORESCENT | Graybar Store
GE Lighting - 3FT 25W T8 ECOLUX LINEAR FLUORESCENT - F25T8/XL/SP41/EC
+ / - Hover over image to Zoom
Other Views

    3FT 25W T8 ECOLUX LINEAR FLUORESCENT

    Manufacturer: GE Lighting
    Manufacturer #: F25T8/XL/SP41/EC
    SKU: 25026285
    $6.58
    Checking Pricing
         
    Rated Life (Hour):40000
    Wattage:25
    Color Temperature (Kelvin):4100
    Alternate Manufacturer Part No.:15488
    Initial/Mean Lumens:2080/1970
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F25T8/XL/SP41/EC
    • Alternate Manufacturer Part No. 15488
    • Base Type G13
    • Bulb Shape T8
    • Color Temperature (Kelvin) 4100
    • Initial/Mean Lumens 2080/1970
    • Length (Inch) 36
    • Rated Life (Hour) 40000
    • Wattage 25
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    GE Ecolux® Starcoat® T8