GE Lighting 464-28 39645 MINIATURE - OTHER | Graybar Store
GE Lighting - 39645 MINIATURE - OTHER - 464-28
+ / - Hover over image to Zoom
Other Views

    39645 MINIATURE - OTHER

    Manufacturer: GE Lighting
    Manufacturer #: 464-28
    SKU: 88113033
    $1.54
    Checking Pricing
         
    Rated Life (Hour):1500
    Wattage:5
    Lamp Base:Wedge (W2.1x9.5d)
    Alternate Manufacturer Part No.:39645
    Voltage Rating:28
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 464-28
    • Alternate Manufacturer Part No. 39645
    • Base Type BA15s
    • Bulb Shape S8
    • Lamp Base Wedge (W2.1x9.5d)
    Product Overview:
    GE T3.25 (T3 1/4) - Aircraft; Low Voltage